Apply to be a TradeMaster!
Main product image of Caseta Smart Motion Sensor, Vacancy Only, Works With Caseta Dimmers and Switches, PD-VSENS-WH, White
Magnifying glass
Hover image to zoom

Caseta Smart Motion Sensor, Vacancy Only, Works With Caseta Dimmers and Switches, PD-VSENS-WH, White

Brand:
Lutron
SKU:
PD-VSENS-WH
Rating:
(0)
Q&A:
(0)
Caseta Smart Motion Sensor, Vacancy Only, Works With Caseta Dimmers and Switches, PD-VSENS-WH, White
Magnifying glass
Hover image to zoom
$54.95 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Color
White

Description

–
Add enhanced automation to your Caseta dimmers, switches, and fan controls with your Caseta Motion Sensor. Program your Caseta Motion Sensor to automatically turn off any number of Caseta devices after you leave a room. 1 motion sensor can turn off many Caseta devices within up to 60 ft. and can detect motion 3 times better than other comparative sensors. The motion sensor features a full 180° field of view, in addition to having a typical 10-year battery life, 3 times longer than the industry average. Use the motion sensor for vacancy applications wherever it's needed - no wires required. Place it freestanding on a flat surface or mount to a wall or corner, this makes the motion sensor perfect for bathrooms, laundry rooms, hallways, garages, and more. Place in a high traffic area of your home for hands-free vacancy control of your lights, alternatively, place in a low traffic area of your home so you never have to remember if you turned the lights off.

Specifications
  • Lutron Caseta Motion Sensor Vacancy-Only, Works with Alexa and the Google Assistant, White
  • VACANCY-ONLY SENSOR: Vacancy-only sensor automatically turns OFF any number of Caseta smart devices after you leave a room - it cannot turn devices ON (meets California Title 24 and other sensor code requirements)
  • Versatile and powerful: 1 sensor can turn off any number of Caseta switches, dimmers, fan controls, and Serena smart shades within 60 ft.
  • Breakthrough sensing technology: detects fine motion 3x better than other sensors, has 180 degree field of view
  • Long-lasting battery life: 10-year typical battery life, 3x longer than the industry average
  • Place it anywhere: use freestanding on a flat surface or mount to a wall or corner, perfect for bathrooms, laundry rooms, hallways, garages, and more - no wires required

Specs

–
Type:

Motion Sensor

Vacancy Sensor

Application:

Lighting Control

Mount:

Wall

Environment Range:

Indoor Use Only 32° to 104°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy