Apply to be a TradeMaster!
Main product image of Pico 2-Button Battery-Operated Wireless Smart Control Switch for Lights (Black)
Magnifying glass
Hover image to zoom

Pico 2-Button Battery-Operated Wireless Smart Control Switch for Lights (Black)

Brand:
Lutron
SKU:
PJ2-2B-GBL-L01
Rating:
(0)
Q&A:
(0)
Pico 2-Button Battery-Operated Wireless Smart Control Switch for Lights (Black)
Magnifying glass
Hover image to zoom
$41.28 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

Flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for Caseta Wireless controls, Energi Savr Node, Quantum, and myRoom systems via a QS sensor module, Maestro Wireless and PowPak module Vive systems, GRAFIK Eye QS, Homeworks, and Maestro Wireless, wireless systems, PowPak modules, RadioRA 2 systems, Serena RF remote control shades, and Sivoia QS wireless systems. 10 year battery life (one CR2032 battery included). 2-button. On/off. Light icon labeling. 434 MHz.

  • Features 2 buttons (On, Off) with pre-engraved light icons
  • Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately
  • Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire
  • Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology
  • Remote has 10-year battery life (CR2032 battery included)
  • Provides control of blinds, curtains, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) direct line-of-sight
  • Multiple engraving options available
  • Available in five (5) gloss and three (3) satin textured finishes
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy