Shop Resideo Sale
Main product image of Pico 2-Button Wireless Smart Remote for Programmable Scene Control, Entry Icon Engraving, (Gloss Ivory), PJ2-2B-GIV-P01
Magnifying glass
Hover image to zoom

Pico 2-Button Wireless Smart Remote for Programmable Scene Control, Entry Icon Engraving, (Gloss Ivory), PJ2-2B-GIV-P01

Brand:
Lutron
SKU:
PJ2-2B-GIV-P01
Rating:
(0)
Q&A:
(0)
Pico 2-Button Wireless Smart Remote for Programmable Scene Control, Entry Icon Engraving, (Gloss Ivory), PJ2-2B-GIV-P01
Magnifying glass
Hover image to zoom
$68.20 each
In Stock
In Stock
Get 15 Fri, Nov 13 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
3V
Product Highlight: Color
Ivory
Product Highlight: Finish
Gloss

Description

–

Pico Scene Keypads

The Pico wireless keypad is a flexible and easy to use device that allows the user to adjust multiple lights and shades to different levels at the touch of a button. This battery-operated keypad requires no external power or communication wiring.

Features

  • Provides easy access to scene control in the following Lutron systems: Caséta Wireless, RA2 Select, RadioRA 2, and HomeWorks QS
  • Keypads available in a variety of button marking options
  • Keypads available in Gloss and select Satin Colors finishes
  • Easy reconfiguration for use as a wall-mount keypad (with or without faceplate; faceplate adapter kit sold separately) or a table-top keypad (table-top pedestal sold separately)
  • Utilizes Lutron reliable Clear Connect RF technology
  • Battery-powered. Requires no wiring
  • 10 year battery life (one CR2032 battery included)
  • Can provide control of lighting devices, shades, or drapes within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight
  • Each button is individually programmable using the system’s app or programming software

Specs

–
Product Type:

Keypad

Voltage:

3V

Color:

Ivory

Finish:

Gloss

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy