Apply to be a TradeMaster!
Main product image of Pico 2-Button Wireless Smart Remote for Screen Control, Icon and Text Engraving, (Gloss White), PJ2-2B-GWH-S08
Magnifying glass
Hover image to zoom

Pico 2-Button Wireless Smart Remote for Screen Control, Icon and Text Engraving, (Gloss White), PJ2-2B-GWH-S08

Brand:
Lutron
SKU:
PJ2-2B-GWH-S08
Rating:
(0)
Q&A:
(0)
Pico 2-Button Wireless Smart Remote for Screen Control, Icon and Text Engraving, (Gloss White), PJ2-2B-GWH-S08
Magnifying glass
Hover image to zoom
$52.06 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
3V

Description

–

Pico Wireless Control

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Features

  • Provides control for Caséta Wireless controls; Energi Savr Node, Quantum, and myRoom systems (through the use of a QS sensor module); Vive systems, including Maestro Wireless controls and PowPak modules; GRAFIK Eye QS wireless systems; HomeWorks QS wireless systems; Maestro Wireless controls; PowPak modules; RadioRA 2 systems; Serena RF remote control shades; and Sivoia QS wireless systems
  • Control available in a variety of button marking options
  • Control available in Gloss and Satin Colors finishes
  • Easy reconfiguration for use as a handheld remote, wall-mount control (with or without faceplate; faceplate adapter kit sold separately), car visor control (car visor clip sold separately), or table top control (table top pedestal sold separately)
  • Battery-powered. Requires no wiring
  • 10 year battery life (one CR2032 battery included)
  • Can provide control of blinds, curtains, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight
  • BAA-compliant model numbers available in gloss only, with BAA-compliant Pico kit including Pico wallplate adapter

Specs

–
Color:

White

Finish:

Gloss

Voltage:

3V

Product Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy