Apply to be a TradeMaster!
Main product image of Pico 3-Button Raise/Lower Battery-Operated Wireless Smart Control Switch for Audio (White)
Magnifying glass
Hover image to zoom

Pico 3-Button Raise/Lower Battery-Operated Wireless Smart Control Switch for Audio (White)

Brand:
Lutron
SKU:
PJ2-3BRL-GWH-A02
Rating:
(0)
Q&A:
(0)
Pico 3-Button Raise/Lower Battery-Operated Wireless Smart Control Switch for Audio (White)
Magnifying glass
Hover image to zoom
$49.95 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

Flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for Caseta Wireless controls, Energi Savr Node, Quantum, and myRoom systems via a QS sensor module, Maestro Wireless and PowPak module Vive systems, GRAFIK Eye QS, Homeworks, and Maestro Wireless, wireless systems, PowPak modules, RadioRA 2 systems, Serena RF remote control shades, and Sivoia QS wireless systems. 10 year battery life (one CR2032 battery included). 3-button with raise/lower. Play/pause, next track, next favorite station, and raise/lower volume. Audio icon labeling. 434 MHz

  • Features 3 buttons with Raise/Lower and Preset, with pre-engraved audio icons
  • Features audio buttons for play/pause, skip track, "cycle favorites", as well as raise/lower volume
  • Use on one speaker for volume control; works with a group of speakers for on/off control
  • Lutron Caseta Smart Hub, RA2 Select Main Repeater, RadioRa3 Processor, or HomeWorks Processor is required for use with SONOS system; Sonos wireless speaker(s) required
  • Program Sonos rooms to the Pico Remote through the Lutron App (Lutron system required)
  • Remote has 10-year battery life (CR2032 battery included)
  • Adjust and control SONOS sound system music from anywhere in your home (Must be located within 30ft of Lutron Smart Hub/Repeater/Processor)
  • Use wirelessly as a handheld remote, mount on a tabletop pedestal (L-PED1-WH) or attach to the wall with a bracket (PICO-WBX-ADAPT)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy