Apply to be a TradeMaster!
Main product image of Pico 3-Button with Raise/Lower Wireless Smart Remote for Audio, with Audio Icons, Taupe/Mocha/Natural
Magnifying glass
Hover image to zoom

Pico 3-Button with Raise/Lower Wireless Smart Remote for Audio, with Audio Icons, Taupe/Mocha/Natural

Brand:
Lutron
SKU:
PJ2-3BRL-TMN-A02
Rating:
(0)
Q&A:
(0)
Pico 3-Button with Raise/Lower Wireless Smart Remote for Audio, with Audio Icons, Taupe/Mocha/Natural
Magnifying glass
Hover image to zoom
$88.00 each
Backorder
Backorder
Get it Wed, Aug 5 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Mocha, Taupe, Natural
Product Highlight: Finish
0
Product Highlight: Voltage
3V

Description

Pico Remote Control for Audio

The Pico remote control for audio is a simple keypad for direct control of audio from anywhere in the home. This battery-operated control requires no external power or communication wiring.

Features

  • Compatible systems include Caséta Wireless, RadioRA 2, and HomeWorks QS
  • Works with Sonos and other select audio control systems
  • Easy reconfiguration for use as a handheld remote, wall-mount control (with or without faceplate; faceplate adapter kit sold separately), or a table top control (table top pedestal sold separately)
  • Battery-powered. Requires no wiring
  • 10-year battery life (one CR2032 battery included)
  • Can be assigned to a Lutron Smart Bridge, Lutron Smart Bridge PRO, or a Lutron Repeater that is within a range of 30 ft (9 m)

Specs

Color:

Mocha

Taupe

Natural

Product Type:

Control

Finish:

0

Voltage:

3V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy