Apply to be a TradeMaster!
Main product image of Pico 3-Button with Raise/Lower Wireless Smart Remote for Fan Control, Fan Icon Engraving (Satin Midnight), PJ2-3BRL-TMN-F01
Magnifying glass
Hover image to zoom

Pico 3-Button with Raise/Lower Wireless Smart Remote for Fan Control, Fan Icon Engraving (Satin Midnight), PJ2-3BRL-TMN-F01

Brand:
Lutron
SKU:
PJ2-3BRL-TMN-F01
Rating:
(0)
Q&A:
(0)
Pico 3-Button with Raise/Lower Wireless Smart Remote for Fan Control, Fan Icon Engraving (Satin Midnight), PJ2-3BRL-TMN-F01
Magnifying glass
Hover image to zoom
$88.00 each
In Stock
In Stock
Get 69 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
3V
Product Highlight: Color
Midnight
Product Highlight: Finish
Satin

Description

–

Pico Wireless Control for Fans

The Pico wireless control for fans is a simple keypad for direct control of fans from anywhere in the home. This battery-operated control requires no external power or communication wiring.

Features

  • Compatible systems include Caséta Wireless and RA2 Select
  • Easy reconfiguration for use as a handheld remote, wall-mount control (with or without wallplate; wallplate adapter kit sold separately), or a table top control (table top pedestal sold separately)
  • Battery-powered. Requires no wiring
  • 10-year battery life (one CR2032 battery included)
  • Can be assigned to a Lutron Smart Bridge, Lutron Smart Bridge PRO, or a Lutron Repeater that is within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight

Specs

–
Voltage:

3V

Color:

Midnight

Finish:

Satin

Product Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy