Shop Resideo Sale
Main product image of Pico 4-Button Wireless Smart Remote for Light Control, Light Icon Engraving, (Gloss Black), PJ2-4B-GBL-L01
Magnifying glass
Hover image to zoom

Pico 4-Button Wireless Smart Remote for Light Control, Light Icon Engraving, (Gloss Black), PJ2-4B-GBL-L01

Brand:
Lutron
SKU:
PJ2-4B-GBL-L01
Rating:
(0)
Q&A:
(0)
Pico 4-Button Wireless Smart Remote for Light Control, Light Icon Engraving, (Gloss Black), PJ2-4B-GBL-L01
Magnifying glass
Hover image to zoom
$32.40 each
In Stock
In Stock
Get 148 Fri, Nov 13 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Voltage
3V
Product Highlight: Color
Black

Description

–

Pico 4-Button Wireless Remote

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Features

  • Provides control for Vive systems (Maestro Wireless controls and standalone PowPak modules), Energi Savr Node, GRAFIK Eye QS wireless, HomeWorks QS, HomeWorks QSX, RadioRA 2, RA2 Select, RadioRA 3, Serena RF remote control shades, Sivoia QS wireless, Caséta Wireless, Quantum, Athena, myRoom XC, and myRoom prime/plus systems
  • Easy reconfiguration for use as a handheld remote, wall-mount control (with or without faceplate; faceplate adapter kit sold separately), car visor control (car visor clip sold separately), or table-top control (table-top pedestal sold separately)
  • Utilizes Lutron reliable Clear Connect RF technology
  • Battery-powered. Requires no wiring
  • 10 year battery life (one CR2032 battery included)
  • Can provide control of shades, drapes, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight

Specs

–
Finish:

Gloss

Product Type:

Remote

Voltage:

3V

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy