Apply to be a TradeMaster!
Main product image of Pico Paddle Remote, Wireless On/Off Control For Smart Dimmers And Switches, PJ2-P2B-GIV, Ivory
Magnifying glass
Hover image to zoom

Pico Paddle Remote, Wireless On/Off Control For Smart Dimmers And Switches, PJ2-P2B-GIV, Ivory

Brand:
Lutron
SKU:
PJ2-P2B-GIV
Rating:
(0)
Q&A:
(0)
Pico Paddle Remote, Wireless On/Off Control For Smart Dimmers And Switches, PJ2-P2B-GIV, Ivory
Magnifying glass
Hover image to zoom
$44.95 each
In Stock
In Stock
Get 39 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Finish
Gloss

Description

–
The Pico paddle remote for smart switches and dimmers, matches the paddle-style of the Diva smart dimmer and Claro smart switch, creating a consistent aesthetic. The Pico smart remote looks and feels just like a regular switch - add it to any room without cutting holes or pulling wire in the wall to install. Create a wireless 3-way application by mounting on the wall with a Pico wall mount bracket (PICO-WBX-ADAPT, sold separately), attaching to a pedestal (L-PED1-WH, sold separately), or control it from the palm of your hand for maximum convenience. Pair with multiple Caseta dimmers or switches at one time, enabling one Pico remote to control the lighting of an entire room or multiple rooms-up to 30ft through walls . When paired exclusively with the Diva smart dimmer, tap the top of the Pico paddle remote once to bring the lights to the level set on the dimmer or tap twice to go to full brightness. When paired to other Lutron dimmers, the Pico will normally function as a 2-button On/Off Pico without the preset function. Lutron Pico smart remotes typically have a 10-year battery life and include a CR2032 battery. Pico smart remotes are a convenient way to provide wireless control for devices within Lutron's residential systems such as: Caseta, RA 2 Select, RadioRA 3 and HomeWorks. Pico remotes provide easy, flexible control of Lutron smart dimmers, switches, shades, fan controls, SONOS speakers, and more. Coordinates perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Pico paddle remote for on/off control; gloss finish
  • Add an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Lutron smart dimmer or switch required for pairing - not for standalone use
  • Mount on almost any wall surface with a wall mount bracket (PICO-WBX-ADAPT) to add a 2nd "switch" anywhere you need it - no cutting holes or pulling wire required (easy wireless 3-way)
  • Seamlessly match the look and feel of the Diva smart dimmer and Claro smart switch with a consistent aesthetic
  • When paired exclusively with Diva smart dimmer: Tap once for preset slider  level, double tap for full brightness; When paired to other smart devices: tap top once for on, tap bottom once for off
  • Use as handheld remote, mount to any surface with the Pico wall box adapter (PICO-WBX-ADAPT), attach to a tabletop pedestal (L-PED1), or car visor (PICO-CARVISOR-CL); Accessories sold separately
  • Pico remotes typically have a 10-year battery life (CR2032 battery included)
  • Provides control of multiple Lutron smart dimmers and switches in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight
  • Communicates using Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology that ensures seamless communication between devices within Caseta , RA2 Select, RadioRA 3, HomeWorks or Lutron Shade systems
  • Coordinates perfectly with Lutron Claro wall plates for a consistent color and finish (wall plates are sold separately)

Specs

–
Color:

Ivory

Location:

3-Way

Finish:

Gloss

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy