Apply to be a TradeMaster!
Main product image of Pico Original Smart Remote Wall Mount Kit For Caseta Smart Dimmer Switch 3-Way, PJ2-WALL-L01, White
Magnifying glass
Hover image to zoom

Pico Original Smart Remote Wall Mount Kit For Caseta Smart Dimmer Switch 3-Way, PJ2-WALL-L01, White

Brand:
Lutron
SKU:
PJ2-WALL-WH-L01
Rating:
(0)
Q&A:
(0)
Pico Original Smart Remote Wall Mount Kit For Caseta Smart Dimmer Switch 3-Way, PJ2-WALL-L01, White
Magnifying glass
Hover image to zoom
$39.95 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
The Pico smart remote control is a convenient way to control Lutron Caseta Wireless dimmers. With the Pico you can turn lights on, off, brighten, or darken them from anywhere in the room. Use the "favorite' button to save your favorite light level. This package comes with a Pico remote control, a wall plate bracket and a coordinating wall plate, which will allow you to conveniently mount the Pico directly to a wall for an additional point of control.

  • Kit includes Pico wireless control 3-button, on/off (open/close), raise/lower, and preset button, light icon labeling, wallplate, and wallbox adaptor.
  • Lutron Caseta Wireless Pico Smart Remote Wall-Mounting Kit, White
  • Mounts (1) Pico remote to your wall to add a point of control where you need one most
  • Replaces existing switch to create a 3-way application for your Caseta dimmer; no wiring required
  • Use to control a Lutron Caseta wireless dimmer or lamp (sold separately)
  • Includes (1) Pico remote, (1) wallplate bracket and (1) coordinating wallplate
  • Works with: Alexa, Apple HomeKit, Ecobee, Google, Logitech Harmony, Lutron, Proprietary App, Samsung SmartThings, Siri

Specs

–
Type:

Touch

Dimmer

Grade:

Residential

Poles:

1

Voltage:

120v

Color:

White

Load Type:

Dimmable CFL

Halogen

Incandescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy