Apply to be a TradeMaster!
Main product image of Dalia Led+ Rotary Dimmer (Black)
Magnifying glass
Hover image to zoom

Dalia Led+ Rotary Dimmer (Black)

Brand:
Lutron
SKU:
RCL-153PNL-BL
Rating:
(0)
Q&A:
(0)
Dalia Led+ Rotary Dimmer (Black)
Magnifying glass
Hover image to zoom
$31.09 each
In Stock
In Stock
Get 250 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

Lutron Dalia LED+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, Black

  • Rated for up to 150W LED or 600W Incandescent/Halogen
  • No Neutral Required; 120V
  • Single Pole or 3-Way compatible; Wire lead installation
  • Minimum load requires 1 compatible LED or 10W Incandescent/Halogen
  • Easy low-end trim adjustment lever; No complicated programming or turning off power to set
  • Push knob turns lights on/off to favorite preset light level
  • Knob also rotates to dims and brighten the lights
  • Available in 4 gloss colors; interchangeable knobs
  • Pairs perfectly with Lutron Fassada wall plates for consistent color matching (sold separately)

Specs

–
Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy