Apply to be a TradeMaster!
Main product image of Dalia LED+ Rotary Dimmer Switch, with Soft Glow Locator Light, No Neutral Required, 150W LED, Single-Pole/3-Way, RCL-153PNLH-WH, White
Magnifying glass
Hover image to zoom

Dalia LED+ Rotary Dimmer Switch, with Soft Glow Locator Light, No Neutral Required, 150W LED, Single-Pole/3-Way, RCL-153PNLH-WH, White

Brand:
Lutron
SKU:
RCL-153PNLH-WH
Rating:
(0)
Q&A:
(0)
Dalia LED+ Rotary Dimmer Switch, with Soft Glow Locator Light, No Neutral Required, 150W LED, Single-Pole/3-Way, RCL-153PNLH-WH, White
Magnifying glass
Hover image to zoom
$30.83 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.25 Amps
Product Highlight: Grade
Residential
Product Highlight: Wattage
150 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–

The Lutron Dalia LED+ dimmer switch combines a classic rotary style with Lutron's LED+ Advanced Technology and is rated for 150W dimmable LED bulbs or 600W incandescent/halogen bulbs. Toggle the lights on/off by pushing on the knob or rotate the knob to dim/brighten lights. The soft glow locator light, under the knob, helps you find the Dalia dimmer switch in the dark. The Dalia's versatile design allows you to swap out a variety of wall plate and knob colors to complement any application. This dimmer does not require a neutral wire, so Dalia can work in any home. The Lutron Dalia LED+ Dimmer features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn power off. For use in single-pole or 3-way applications with existing 3-way switches. Available in 4 colors. Pairs perfectly with Lutron Fassada wall plates for consistent color matching (sold separately).


  • Dalia LED+ Dimmer, 120 V, Rotary Knob, UL1472 / CSA C22.2 184.1, NOM, White, Clamshell
  • Includes (1) Lutron Dalia LED+ Rotary Dimmer Switch; Gloss Finish, Clamshell Packaging
  • Rated for up to 150W LED or 600W Incandescent/Halogen
  • No Neutral Required; 120V
  • Single Pole or 3-Way compatible; Wire lead installation
  • Minimum load requires 1 compatible LED or 10W Incandescent/Halogen
  • Easy low-end trim adjustment lever; No complicated programming or turning off power to set
  • Push knob turns lights on/off to favorite preset light level
  • Knob also rotates to dims and brighten the lights
  • Available in 4 gloss colors; interchangeable knobs
  • Pairs perfectly with Lutron Fassada wall plates for consistent color matching (sold separately)
  • Lutron Dalia LED+ Rotary Dimmer Switch, with Soft Glow Locator Light, No Neutral Required, 150W LED, Single-Pole/3-Way, RCL-153PNLH-WH, White

Specs

–
Type:

3-Way

Single Pole

Rotary

Dimmer

Amperage:

1.25

Grade:

Residential

Poles:

1

Wattage:

150

Voltage:

120v

Color:

White

Load Type:

Incandescent

Dimmable CFL

LED

Halogen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy