Apply to be a TradeMaster!
Main product image of Skylark Preset Dimmer w/ On/Off Switch, 1000W, Incand./Halogen Only, 1-Pole/3-Way, 120V, Almond
Magnifying glass
Hover image to zoom

Skylark Preset Dimmer w/ On/Off Switch, 1000W, Incand./Halogen Only, 1-Pole/3-Way, 120V, Almond

Brand:
Lutron
SKU:
S-103PH-AL
Rating:
(0)
Q&A:
(0)
Skylark Preset Dimmer w/ On/Off Switch, 1000W, Incand./Halogen Only, 1-Pole/3-Way, 120V, Almond
Magnifying glass
Hover image to zoom
$103.51 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Voltage
120v
Product Highlight: Wattage
1000 Watts

Description

–


Features:
  • Rocker switch returns light to your favorite light level
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • 1000W preset dimmers have voltage compensation which maintains stable light levels, despite line voltage variations
  • eco-dim model available
  • 100% factory tested
  • Coordinating Claro and Stainless Steel wallplates only available separately
  • Controls 1000 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.

Specs

–
Color:

Almond

Poles:

1

Voltage:

120v

Location:

3-Way

Wattage:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy