Apply to be a TradeMaster!
Main product image of Skylark Dual Dimmer Switch and Fully Variable Fan Control, 300W Incand./Halogen and 2.5A Fan, No Gray
Magnifying glass
Hover image to zoom

Skylark Dual Dimmer Switch and Fully Variable Fan Control, 300W Incand./Halogen and 2.5A Fan, No Gray

Brand:
Lutron
SKU:
S2-LFH-GR
Rating:
(0)
Q&A:
(0)
Skylark Dual Dimmer Switch and Fully Variable Fan Control, 300W Incand./Halogen and 2.5A Fan, No Gray
Magnifying glass
Hover image to zoom
$38.65 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
300 Watts
Product Highlight: Color
Gray

Description

–


Features:
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • eco-dim model available
  • 100% factory tested
  • Coordinating Claro and Stainless Steel wallplates only available separately
  • Fan control (left) Slide up to on/increase speed, down to decrease/off. Fully variable (for use with multiple ceiling paddle or exhaust fans). Dimmer (right) Slide up to on/brighten, down to dim/off.

Specs

–
Voltage:

120v

Poles:

1

Wattage:

300

Location:

Single-Pole

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy