Apply to be a TradeMaster!
Main product image of Skylark Dual Dimmer Switch and 3-Speed Fan Control, 300W Incand./Halogen and 1.5A Fan, No Brown
Magnifying glass
Hover image to zoom

Skylark Dual Dimmer Switch and 3-Speed Fan Control, 300W Incand./Halogen and 1.5A Fan, No Brown

Brand:
Lutron
SKU:
S2-LFSQ-BR
Rating:
(0)
Q&A:
(0)
Skylark Dual Dimmer Switch and 3-Speed Fan Control, 300W Incand./Halogen and 1.5A Fan, No Brown
Magnifying glass
Hover image to zoom
$34.65 each
In Stock
In Stock
Get 108 Fri, Aug 28 - Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
300 Watts
Product Highlight: Amperage
1.5 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Brown

Description



Features:
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • eco-dim model available
  • 100% factory tested
  • Coordinating Claro and Stainless Steel wallplates only available separately
  • Fan control (left) Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan). Dimmer (right) Slide up to on/brighten, down to dim/off.

Specs

Location:

Single-Pole

Poles:

1

Wattage:

300

Amperage:

1.5

Voltage:

120v

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy