Apply to be a TradeMaster!
Main product image of Skylark Dual Dimmer Switch and 3-Speed Fan Control, 300W Incandescent/Halogen and 1.5A Fan, No Neutral Required, S2-FSQH-WH, White
Magnifying glass
Hover image to zoom

Skylark Dual Dimmer Switch and 3-Speed Fan Control, 300W Incandescent/Halogen and 1.5A Fan, No Neutral Required, S2-FSQH-WH, White

Brand:
Lutron
SKU:
S2-LFSQH-WH
Rating:
(1)
Q&A:
(0)
Skylark Dual Dimmer Switch and 3-Speed Fan Control, 300W Incandescent/Halogen and 1.5A Fan, No Neutral Required, S2-FSQH-WH, White
Magnifying glass
Hover image to zoom
$34.42 each
In Stock
In Stock
Get 8 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.5 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Wattage
300 Watts
Product Highlight: Color
White

Description

–
Conveniently control your ceiling fan and light fixture with the Skylark Dual Slide-to-Off Fan Control and Dimmer. Featuring easy-to-use sliders, you can increase or decrease your fan speed and brighten or dim the lights to your preferred settings. The Skylark dual slide-to-off fan control features 3 quiet fan speeds and full range dimming to provide increased comfort. Installs quickly and easily for enhanced flexibility and fits in decorator openings. Coordinating Claro wall plates and accessories sold separately.

  • Fan control (left) Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan). Dimmer (right) Slide up to on/brighten, down to dim/off.
  • Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in white
  • Lutron Online Policy - PUBLIC
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • eco-dim model available
  • 100% factory tested
  • Coordinating Claro and Stainless Steel wallplates only available separately

Specs

–
Type:

Rocker

Single Pole

3-Way

Dimmer

Amperage:

1.5

Grade:

Residential

Poles:

1

Voltage:

120v

Wattage:

300

Color:

White

Load Type:

Incandescent

Halogen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product great service

Nothing much more to say. No hassle order and partial return due to only needing one of the two. Recommended.
Swampwalker
CT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy