Designer style. Can be used in conjunction with Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
| Application: | Light Switch |
|---|---|
| Product Type: | Wall Plate |
| Height (Inches): | 4.7" |
| Material: | Plastic |
| Color: | Cobblestone |
| Number of Gangs: | 1 |
| Finish: | Satin |