Apply to be a TradeMaster!
Main product image of Claro On/Off Switch, 15 Amp/Single Pole, w/ Night Light (Architectural White)
Magnifying glass
Hover image to zoom

Claro On/Off Switch, 15 Amp/Single Pole, w/ Night Light (Architectural White)

Brand:
Lutron
SKU:
SC-1PS-RW
Rating:
(0)
Q&A:
(0)
Claro On/Off Switch, 15 Amp/Single Pole, w/ Night Light (Architectural White)
Magnifying glass
Hover image to zoom
$17.36 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Architectural White

Description

–

Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general-purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.

  • Designed for single pole applications
  • Use with any 15-Amp load
  • Features intuitive paddle for general purpose on/off switching of any light or fan motor
  • Matches existing Lutron dimmers and switches
  • For Claro switch with locator light, see SC-1PSNL-xx (select colors available)
  • Available in 7 gloss colors (CA-1PS-xx) and 20 satin colors
  • Pairs perfectly with Lutron Claro wall plates (sold separately)

Specs

–
Amperage:

15

Color:

Architectural White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy