Shop Resideo Sale
Main product image of Claro On/Off Rocker Switch, 15A 3-Way (Deep Sea)
Magnifying glass
Hover image to zoom

Claro On/Off Rocker Switch, 15A 3-Way (Deep Sea)

Brand:
Lutron
SKU:
SC-3PS-DE
Rating:
(1)
Q&A:
(0)
Claro On/Off Rocker Switch, 15A 3-Way (Deep Sea)
Magnifying glass
Hover image to zoom
$18.25 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Deep Sea

Description

–

Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general-purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.

  • Designed for 3-way applications
  • Use with any 15-Amp load
  • Features intuitive paddle for general purpose on/off switching of any light or fan motor
  • Matches existing Lutron dimmers and switches
  • For Claro switch with locator light, see SC-3PSNL-xx (select colors available)
  • Available in 7 gloss colors (CA-3PS-xx) and 20 satin colors
  • Pairs perfectly with Lutron Claro wall plates (sold separately)

Specs

–
Amperage:

15

Color:

Deep Sea
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

definitely, the color is perfect and stunning.

The color was absolutely beautiful. It matched the backsplash tile perfectly. My customer was totally thrilled. Not only was color perfect, but service was fantastic, extremely prompt.
Happy customer
Ft. Lauderdale, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?