Shop Resideo Sale
Main product image of Claro On/Off Rocker Switch, 15A 3-Way Satin Color 3-way Switch (Snow)
Magnifying glass
Hover image to zoom

Claro On/Off Rocker Switch, 15A 3-Way Satin Color 3-way Switch (Snow)

Brand:
Lutron
SKU:
SC-3PS-SW
Rating:
(0)
Q&A:
(0)
Claro On/Off Rocker Switch, 15A 3-Way Satin Color 3-way Switch (Snow)
Magnifying glass
Hover image to zoom
$18.26 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Snow
Product Highlight: Amperage
15 Amps

Description

–

Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general-purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.

  • Designed for 3-way applications
  • Use with any 15-Amp load
  • Features intuitive paddle for general purpose on/off switching of any light or fan motor
  • Matches existing Lutron dimmers and switches
  • For Claro switch with locator light, see SC-3PSNL-xx (select colors available)
  • Available in 7 gloss colors (CA-3PS-xx) and 20 satin colors
  • Pairs perfectly with Lutron Claro wall plates (sold separately)

Specs

–
Color:

Snow

Amperage:

15