Apply to be a TradeMaster!
Main product image of Claro On/Off Rocker Switch w/ Night Light, 15A 4-Way (Biscuit)
Magnifying glass
Hover image to zoom

Claro On/Off Rocker Switch w/ Night Light, 15A 4-Way (Biscuit)

Brand:
Lutron
SKU:
SC-4PSNL-BI
Rating:
(0)
Q&A:
(0)
Claro On/Off Rocker Switch w/ Night Light, 15A 4-Way (Biscuit)
Magnifying glass
Hover image to zoom
$40.55 each
In Stock
In Stock
Get 10 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Biscuit

Description

–

Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general-purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.

  • Locator light glows in off position
  • Designed for 4-way applications
  • Features intuitive paddle for general purpose on/off switching of any light or fan motor
  • Use with any 15 Amp load
  • Matches existing Lutron dimmers and switches
  • Available in 4 gloss colors (CA-4PSNL-xx) and 2 satin colors
  • Pairs perfectly with Lutron Claro wall plates (sold separately)

Specs

–
Amperage:

15

Color:

Biscuit