Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This USB receptacle features 2 USB Type C ports. The designated USB-C power delivery (PD) port provides up to 20V and 55W, while the remaining USB-C port is a port at 5V and 7.5W . Each outlet features permanently installed internal tamper-resistant shutter mechanisms, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or push-in connections for side or back wire installation. These Lutron receptacles become beautiful accessories that coordinate with other Lutron dimmers and switches to help customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)
| Voltage: | 125v |
|---|---|
| Type: | Duplex Receptacle |
| Grade: | Residential |
| Finish: | Satin |
| Color: | Midnight |
| Amperage: | 15 |
| Features: | USB Charger Type C Charger Tamper Resistant Type A Charger |
| Product Type: | Duplex Receptacle |