Apply to be a TradeMaster!
Main product image of Claro 15A USB Type A&C Duplex Receptacle (Pebble), SCR-15-CCTR-PB
Magnifying glass
Hover image to zoom

Claro 15A USB Type A&C Duplex Receptacle (Pebble), SCR-15-CCTR-PB

Brand:
Lutron
SKU:
SCR-15-CCTR-PB
Rating:
(0)
Q&A:
(0)
Claro 15A USB Type A&C Duplex Receptacle (Pebble), SCR-15-CCTR-PB
Magnifying glass
Hover image to zoom
$141.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Grade
Residential
Product Highlight: Color
Pebble
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

–

Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This USB receptacle features 2 USB Type C ports. The designated USB-C power delivery (PD) port provides up to 20V and 55W, while the remaining USB-C port is a port at 5V and 7.5W . Each outlet features permanently installed internal tamper-resistant shutter mechanisms, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or push-in connections for side or back wire installation. These Lutron receptacles become beautiful accessories that coordinate with other Lutron dimmers and switches to help customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

  • Includes (1) Tamper resistant receptacle with dual USB Type C ports; Satin Finish
  • 15 Amp capacity ; 125 V only (US style wall box)
  • Designated USB- C power delivery (PD) port charges up to 70% faster than a 5W USB port.
  • Compatible with: USB 1.1 / 2.0 / 3.0 / USB PD 3.0 devices
  • Tamper resistant shutter mechanism
  • Features screw terminal and push in connections for easy installation
  • Coordinates with decorator-style dimmers and switches
  • Indoor use only; 32F to 104F degrees, 90% non-condensing relative humidity
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Features:

Type A Charger

Type C Charger

Tamper Resistant

USB Charger

Product Type:

Duplex Receptacle

Finish:

Satin

Grade:

Residential

Color:

Pebble

Type:

Duplex Receptacle

Amperage:

15

Voltage:

125v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy