Apply to be a TradeMaster!
Main product image of Claro 15A USB Duplex Receptacle (Pebble)
Magnifying glass
Hover image to zoom

Claro 15A USB Duplex Receptacle (Pebble)

Brand:
Lutron
SKU:
SCR-15-UBTR-PB
Rating:
(0)
Q&A:
(0)
Claro 15A USB Duplex Receptacle (Pebble)
Magnifying glass
Hover image to zoom
$118.83 each
In Stock
In Stock
Get 103 Mon, Aug 17 - Tue, Aug 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Includes two USB ports. Ports are rated for a minimum of 10,000 insertions and removals. Wallplate sold separately.

  • 15 Amp capacity
  • 125V only (US style wall box)
  • USB 3.8A 5V Dual output Type A 2.0 (compatible with USB 1.1/2.0/3.0 devices)
  • Tamper resistant shutter mechanism
  • No visible mounting hardware
  • Features screw terminal and push in connections for easy installation
  • Coordinates with decorator-style dimmers and switches
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy