Shop Resideo Sale
Main product image of Claro 15A Tamper-Resistant Duplex Receptacle, Satin  (Glacier White)
Magnifying glass
Hover image to zoom

Claro 15A Tamper-Resistant Duplex Receptacle, Satin (Glacier White)

Brand:
Lutron
SKU:
SCRS-15-TR-GL
Rating:
(0)
Q&A:
(0)
Claro 15A Tamper-Resistant Duplex Receptacle, Satin  (Glacier White)
Magnifying glass
Hover image to zoom
$26.59 each
In Stock
In Stock
Get 6 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Glacier White
Product Highlight: Voltage
125
Product Highlight: Height (Inches)
4.7" Height
Product Highlight: Amperage
15 Amps
Product Highlight: Width (Inches)
2.9" Width
Product Highlight: Mount
Flush

Description

–

Lutron Claro Tamper-Resistant Duplex Receptacle, 15 Amp, Glacier White

  • 15 Amp capacity
  • 125V only (US style wall box)
  • Features screw terminal and push in connections for easy installation
  • No visible mounting hardware
  • Coordinates with Claro decorator-style dimmers and switches (sold separately)
  • Flawlessly blends with trim, wall coverings and furnishings
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Features:

Tamper Resistant

Color:

Glacier White

Voltage:

125

Product Type:

Duplex Receptacle

Height (Inches):

4.7"

Amperage:

15

Width (Inches):

2.9"

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy