Apply to be a TradeMaster!
Main product image of Skylark Dimmer Switch for Electronic Low-Voltage, 300W ELV, Single Pole, Preset, 120V
Magnifying glass
Hover image to zoom

Skylark Dimmer Switch for Electronic Low-Voltage, 300W ELV, Single Pole, Preset, 120V

Brand:
Lutron
SKU:
SELV-300PH-WH
Rating:
(0)
Q&A:
(0)
Skylark Dimmer Switch for Electronic Low-Voltage, 300W ELV, Single Pole, Preset, 120V
Magnifying glass
Hover image to zoom
$69.84 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
300 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–


Features:
  • Rocker switch returns light to your favorite light level
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • eco-dim model available
  • 100% factory tested
  • Coordinating Claro and Stainless Steel wallplates only available separately
  • Controls 300 W electronic low-voltage loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.

Specs

–
Wattage:

300

Poles:

1

Location:

Single-Pole

Voltage:

120v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy