Apply to be a TradeMaster!
Main product image of Skylark Dimmer Switch for Electronic Low-Voltage, 300W ELV, Single Pole/3-Way, Preset, Neutral Required, 120V, SELV-303P-WH, White
Magnifying glass
Hover image to zoom

Skylark Dimmer Switch for Electronic Low-Voltage, 300W ELV, Single Pole/3-Way, Preset, Neutral Required, 120V, SELV-303P-WH, White

Brand:
Lutron
SKU:
SELV-303P-WH
Rating:
(0)
Q&A:
(0)
Skylark Dimmer Switch for Electronic Low-Voltage, 300W ELV, Single Pole/3-Way, Preset, Neutral Required, 120V, SELV-303P-WH, White
Magnifying glass
Hover image to zoom
$84.26 each
In Stock
In Stock
Get 9 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.5 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
300 Watts

Description

–
The Skylark dimmer switch is the original designer style slide dimmer from Lutron. Features a convenient rocker switch that turns light on/off. Easy to use slide control adjusts the light to suit any activity. Slide up to brighten, down to dim. This Skylark dimmer switch is for use in a 300-Watt Electronic Low-Voltage 3-Way application. Replaces any decorator style switch and works with existing multi-gang decorator wall plates. Coordinating Claro wall plates and accessories sold separately.

  • Controls 300 W electronic low-voltage loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
  • Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in white
  • Rocker switch returns light to your favorite light level
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • eco-dim model available
  • 100% factory tested
  • Coordinating Claro and Stainless Steel wall plates only available separately

Specs

–
Type:

3-Way

Dimmer

Rocker

Amperage:

2.5

Grade:

Residential

Poles:

1

Voltage:

120v

Color:

White

Wattage:

300

Load Type:

Halogen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy