Apply to be a TradeMaster!
Main product image of Skylark Slide-To-Off Variable Fan Speed Control, 5A, 120V, Single Pole, SFS-5E-AL, Almond
Magnifying glass
Hover image to zoom

Skylark Slide-To-Off Variable Fan Speed Control, 5A, 120V, Single Pole, SFS-5E-AL, Almond

Brand:
Lutron
SKU:
SFS-5E-AL
Rating:
(0)
Q&A:
(0)
Skylark Slide-To-Off Variable Fan Speed Control, 5A, 120V, Single Pole, SFS-5E-AL, Almond
Magnifying glass
Hover image to zoom
$36.75 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Color
Almond
Product Highlight: Voltage
120v

Description

–
The Lutron Skylark Slide-to-off variable fan speed control is a single pole control rated up to 5A. Conveniently control multiple ceiling paddle fans or exhaust fans with the Skylark Slide-to-off Fan Control. Simply move the slider up to turn the fan on and increase the fan speed. Move the slider down to decrease the fan speed and turn the fan off. Use with your solid-state variable speed fans. Not for use with 3-speed ceiling paddle fans.

Features:
  • Includes (1) Lutron Skylark Slide-to-off Variable Fan Speed Control; Gloss Finish, Clamshell Packaging
  • Rated up to 5A for solid-state exhaust fans or ceiling paddle fans
  • Not compatible with 3-speed ceiling paddle fans or fans with proprietary remotes
  • No Neutral Required; 120V
  • Single Pole only
  • Wire lead installation
  • Slide knob up to turn on/increase speed
  • Slide knob down to decrease speed/turn off; Mechanical airgap disconnects power to fan
  • Available in 7 Gloss colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Finish:

Gloss

Color:

Almond

Location:

Single-Pole

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy