Apply to be a TradeMaster!
Main product image of Skylark Quiet 3-Speed High Occupancy Fan Control, No 2A Ceiling Fan, 120V, 1 Pole/3-Way, Black
Magnifying glass
Hover image to zoom

Skylark Quiet 3-Speed High Occupancy Fan Control, No 2A Ceiling Fan, 120V, 1 Pole/3-Way, Black

Brand:
Lutron
SKU:
SFSQ-F-HO-BL
Rating:
(0)
Q&A:
(0)
Skylark Quiet 3-Speed High Occupancy Fan Control, No 2A Ceiling Fan, 120V, 1 Pole/3-Way, Black
Magnifying glass
Hover image to zoom
$35.95 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
120v
Product Highlight: Finish
Gloss

Description

–
The Lutron Skylark Quiet High Occupancy Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark High Occupancy Fan Control features a smooth, linear slider to adjust the fan's speed and a rocker switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Lutron Skylark Quiet 3-Speed High Occupancy Fan Control; Gloss Finish
  • Rated for 2.0A 3-speed Ceiling Paddle Fan
  • For use with 1 ceiling paddle fan per control; not compatible with fans with proprietary remotes
  • No Neutral Required; 120V
  • Single Pole or 3-Way compatible
  • Wire lead installation
  • Rocker switch turns lights on/off to favorite preset level
  • Linear slider adjusts preset fan speeds; Low, Medium, High
  • Available in 7 Gloss colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Color:

Black

Amperage:

2

Poles:

1

Voltage:

120v

Location:

Single-Pole

Finish:

Gloss

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy