Apply to be a TradeMaster!
Main product image of Skylark Dual Fan/Light Control, 1.5A Fan and 300W Incand./Halogen Light, 120V, 1 Pole, Almond,
Magnifying glass
Hover image to zoom

Skylark Dual Fan/Light Control, 1.5A Fan and 300W Incand./Halogen Light, 120V, 1 Pole, Almond,

Brand:
Lutron
SKU:
SFSQ-LF-AL
Rating:
(0)
Q&A:
(0)
Skylark Dual Fan/Light Control, 1.5A Fan and 300W Incand./Halogen Light, 120V, 1 Pole, Almond,
Magnifying glass
Hover image to zoom
$24.10 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Wattage
300 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Gloss
Product Highlight: Amperage
1.5 Amps

Description

–
Lutron Skylark fan controls are designed to replace or match your traditional toggle style switches. This combination control can be used to operate both light and fan from a single switch - no need for two separate controls for the light and the fan. Use the slider on the left to adjust your fan between 3 quiet speeds and use the slider on the right to adjust your light level. The toggle switch only controls the lights ON/OFF, allowing you to turn on the fan without /having to turn on the lights. The Skylark combination fan and light control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Available in 5 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Lutron Skylark Dual Fan/Light Control; Gloss Finish
  • Rated for a single 1.5 Amp 3-speed ceiling fan and 300W incandescent or halogen bulbs
  • Product only works with incandescent and halogen bulbs
  • No Neutral Required; 120v
  • Single Pole Only; Wire lead installation
  • Toggle turns light and fan on and off
  • Left slider adjusts fan speeds; 3 quiet fan speeds for increased comfort
  • Right slider adjusts light to your favorite level
  • Available in 5 gloss colors
  • Pairs perfectly with Lutron Fassada wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

Almond

Wattage:

300

Voltage:

120v

Finish:

Gloss

Amperage:

1.5

Location:

Single-Pole

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy