Shop Resideo Sale
Main product image of Sunnata Rocker Switch, for 6A Lighting or 3A 1/10 HP Motor, 1 Pole/Multi Location (Mist)
Magnifying glass
Hover image to zoom

Sunnata Rocker Switch, for 6A Lighting or 3A 1/10 HP Motor, 1 Pole/Multi Location (Mist)

Brand:
Lutron
SKU:
ST-6ANS-MI
Rating:
(0)
Q&A:
(0)
Sunnata Rocker Switch, for 6A Lighting or 3A 1/10 HP Motor, 1 Pole/Multi Location (Mist)
Magnifying glass
Hover image to zoom
$110.95 each
In Stock
In Stock
Get 10 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Mist

Description

–

Lutron Sunnata Switch, for 6A Lighting or 3A 1/10HP Motor, Single Pole/Multi Location, Mist

  • Works with up to 6A lighting or 3A 1/10 HP motors
  • Neutral wire required
  • Use up to 4 Sunnata companion switches (ST-RS-xx, sold separately) to turn light or motor loads On/Off (Companions required for multi-location switching)
  • Screw terminal connections
  • White locator light glows softly to help you find the switch in the dark; customize locator light to set preferred brightness
  • MyLevel Personalization allows adjustment of locator light brightness and operation
  • Press and hold Off button for 30 seconds for delayed off
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Color:

Mist