Shop Resideo Sale
Main product image of Sunnata On/Off Switch, 6A Lighting or 3A 1/10HP Motor, Single Pole/Multi-Location, ST-6ANS-WH, White
Magnifying glass
Hover image to zoom

Sunnata On/Off Switch, 6A Lighting or 3A 1/10HP Motor, Single Pole/Multi-Location, ST-6ANS-WH, White

Brand:
Lutron
SKU:
ST-6ANS-WH
Rating:
(0)
Q&A:
(0)
Sunnata On/Off Switch, 6A Lighting or 3A 1/10HP Motor, Single Pole/Multi-Location, ST-6ANS-WH, White
Magnifying glass
Hover image to zoom
$105.95 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/10 HP
Product Highlight: Color
White

Description

–
The Lutron Sunnata Switch features a intuitive paddle to turn lights or motors On/Off. Rated up to 6A for lighting or 3A, 1/10HP motor loads, this switch features a sleek design to match other Sunnata dimmers and switches. Use with the Sunnata companion switch (ST-RS-xx) to create a multi-location application. Works with up to four Sunnata companion switches to control one light or motor from up to 5 locations. Neutral wire required. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately); Available in 20+ colors.

  • Lutron Sunnata Switch, for 6A Lighting or 3A 1/10HP Motor, Single Pole/Multi Location, White
  • Includes (1) Sunnata Switch; Gloss finish
  • Works with up to 6A lighting or 3A 1/10 HP motors
  • Neutral wire required
  • Use up to 4 Sunnata companion switches (ST-RS-xx, sold separately) to turn light or motor loads On/Off (Companions required for multi-location switching)
  • Screw terminal connections
  • White locator light glows softly to help you find the switch in the dark; customize locator light to set preferred brightness
  • MyLevel Personalization allows adjustment of locator light brightness and operation
  • Press and hold Off button for 30 seconds for delayed off
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Type:

Rocker

Amperage:

6

Grade:

Residential

Poles:

1

Voltage:

120v

Horse Power:

1/10

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy