Apply to be a TradeMaster!
Main product image of Sunnata On/Off 6A Accessory Switch, for Sunnata LED Dimmers (Black)
Magnifying glass
Hover image to zoom

Sunnata On/Off 6A Accessory Switch, for Sunnata LED Dimmers (Black)

Brand:
Lutron
SKU:
ST-AS-BL
Rating:
(0)
Q&A:
(0)
Sunnata On/Off 6A Accessory Switch, for Sunnata LED Dimmers (Black)
Magnifying glass
Hover image to zoom
$17.95 each
In Stock
In Stock
Get 127 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Color
Black

Description

–

Lutron Sunnata Accessory Switch for use only with Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx), Black

  • Not for standalone use - Requires Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx, sold separately) to function
  • No Neutral Required
  • Use for 3-way or multi-location applications; Up to 9 Sunnata Accessory Switches can be used with one Sunnata dimmer (STCL-153MH-xx) to control from up to 10 locations
  • Lights fade on to your favorite light level and fade off gradually, allowing your eyes to adjust comfortably to your determined light level
  • Accessory switch provides the same look and feel as the Sunnata Touch LED+ dimmer (sold separately) in 3 way and 4-way applications
  • Single tap for your favorite preset light level or double tap for full brightness; push and hold for 1 second to activate 30 second delayed fade-to-off
  • Does not feature locator light
  • Available in four (4) gloss colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Amperage:

6

Color:

Black