Apply to be a TradeMaster!
Main product image of Sunnata On/Off 6A Accessory Switch for Sunnata LED Dimmers, (Brown)
Magnifying glass
Hover image to zoom

Sunnata On/Off 6A Accessory Switch for Sunnata LED Dimmers, (Brown)

Brand:
Lutron
SKU:
ST-AS-BR
Rating:
(0)
Q&A:
(0)
Sunnata On/Off 6A Accessory Switch for Sunnata LED Dimmers, (Brown)
Magnifying glass
Hover image to zoom
$17.95 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Voltage
120v

Description

–
The Lutron Accessory Switch expands compatible Lutron dimmers into 3-way and multi-location applications, giving users convenient control from more locations throughout the space. It is designed for use with select compatible Lutron dimmers and is not for standalone use. Within a multi-location setup, the Lutron Accessory Switch provides convenient on/off control, while the paired primary dimmer manages dimming and other advanced lighting features. Add up to nine (9) accessory switches to control lights from up to ten (10) locations, making it a practical solution for hallways, stairways, larger rooms, and other spaces where control from multiple points is helpful. A single tap turns lights on to the preset level, and a second tap brings lights to full brightness. Smooth fade on and fade off transitions help provide a more comfortable lighting experience, while pressing and holding for one second activates a 30-second delayed fade-to-off. The Lutron Accessory Switch requires no neutral wire and is designed to coordinate with Lutron Claro wall plates (sold separately) for a clean, consistent finished look. Backed by a 10-year limited warranty with registration (5 years without registration) and 24/7 customer support, it is a reliable way to extend compatible Lutron lighting controls to more locations.

Features:
  • No Neutral Required
  • Use for 3-way or multi-location applications; Up to 9 Lutron Accessory Switches can be used with one dimmer to control from up to 10 locations
  • Lights fade on to your favorite light level and fade off gradually, allowing your eyes to adjust comfortably to your determined light level
  • Accessory Switch provides the same look and feel as the main dimmers (sold separately) in 3 way and multi-location applications
  • Single tap for your favorite preset light level or double tap for full brightness; push and hold for 1 second to activate 30 second delayed fade-to-off
  • Available in seven (7) gloss colors
  • Lutron Accessory Switch is backed by a 10-year warranty with product registration (5-year warranty without registration) and 24/7 customer support for worry free professional installs
  • Includes (1) Lutron Accessory Switch, wall plate sold separately

Specs

–
Product Type:

Switch

Color:

Brown

Load Type:

Dimmable LED

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy