Apply to be a TradeMaster!
Main product image of Sunnata Touch Fan Control, 4-Speed, 1.5A Paddle Fan, AC Motor, Single Pole, Neutral Required
Magnifying glass
Hover image to zoom

Sunnata Touch Fan Control, 4-Speed, 1.5A Paddle Fan, AC Motor, Single Pole, Neutral Required

Brand:
Lutron
SKU:
ST-FSQ-N-BL
Rating:
(0)
Q&A:
(0)
Sunnata Touch Fan Control, 4-Speed, 1.5A Paddle Fan, AC Motor, Single Pole, Neutral Required
Magnifying glass
Hover image to zoom
$84.95 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Finish
Gloss
Product Highlight: Amperage
1.5 Amps
Product Highlight: Voltage
120v

Description

–
The Sunnata touch fan speed control provides 4 quiet speeds for one AC ceiling fan up to 1.5A. This innovative decorator-style fan control is single pole and requires a neutral connection. It features a large intuitive paddle to turn ceiling fans On/Off and has a sleek light bar you can touch to set the fan's speed. The soft glow light bar also doubles as a locator light in dark rooms - myLevel programming is available to customize the brightness or disable the lightbar. Ceiling fans with integrated fan speed light modules, proprietary remotes, or DC motors are not compatible with this control. Create a cohesive look across your home by adding the Sunnata touch fan control to complement Lutron Sunnata LED+ dimmers and switches. Install as a 2-gang with a Sunnata LED+ touch dimmer to control a fan light kit. Available in 20+ colors. Coordinates perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Sunnata touch fan control, Gloss finish
  • Works with up to 1.5A single ceiling fan with AC motor; Not compatible with fans with proprietary remotes or DC motors
  • Single Pole, neutral required; 120V
  • Intuitive paddle rocker fits standard designer wall plate openings
  • Touch or swipe anywhere on the light bar to turn the fan on at any of the 4 speeds
  • Soft-glow light bar helps find the fan control in the dark
  • MyLevel Personalization allows for customization; Adjust the brightness of the light bar, enable/disable the locator light, and set as favorite fan speed (?)
  • Compliments the design of Sunnata touch LED+ dimmers for a cohesive look
  • Available in 20+ colors; Coordinates perfectly with Lutron Claro wall plates
  • 24/7 lifetime technical support at 1-844-Lutron1

Specs

–
Color:

Black

Number of Gangs:

2

Location:

Single-Pole

Finish:

Gloss

Amperage:

1.5

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy