Apply to be a TradeMaster!
Main product image of Sunnata PRO LED+ Touch Dimmer Switch 250W Sunnata Pro (Clay)
Magnifying glass
Hover image to zoom

Sunnata PRO LED+ Touch Dimmer Switch 250W Sunnata Pro (Clay)

Brand:
Lutron
SKU:
ST-PRO-N-CY
Rating:
(0)
Q&A:
(0)
Sunnata PRO LED+ Touch Dimmer Switch 250W Sunnata Pro (Clay)
Magnifying glass
Hover image to zoom
$110.95 each
In Stock
In Stock
Get 24 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
250 Watts
Product Highlight: Color
Clay

Description

–

Lutron Sunnata PRO LED+ Touch Dimmer Switch with Phase Selectable Dimming for LED, MLV, ELV, and Incandescent/Halogen lighting, Clay

  • Works with up to 250W of dimmable LEDs, 500W ELV/Incandescent/Halogen bulbs, or 400VA MLV; Neutral wire required
  • Phase Selectable: Compatible with electronic low voltage (ELV) and magnetic low voltage (MLV) applications, as well as LEDs, incandescent, and halogen bulbs
  • Touch or swipe the white light bar to brighten/dim your lights; this lightbar also doubles as a locator light to help find the dimmer switch in the dark
  • Dim from every location by adding Sunnata PRO companion dimmer switches (ST-RD-xx, sold separately); Add up to four PRO companion dimmers to dim from up to five locations (Companion dimmers will match the settings and lightbar status of the main dimmer
  • Utilizes screw terminals; not for use with 3-way mechanical switches
  • MyLevel Personalization gives you the ability to customize your Sunnata PRO LED+ dimmer; Adjust the brightness of the light bar, set high- and low-end trims, adjust or disable the locator light, as well as set as favorite light level
  • Press and hold Off button for 1 second to activate a 30 second delayed fade-to-off
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Wattage:

250

Color:

Clay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy