Shop Resideo Sale
Main product image of Sunnata PRO LED+ Touch Dimmer Switch, 250W LED, Phase Selectable MLV/ELV, Single Pole/Multi-Location, Neutral Required, ST-PRO-N-WH, White
Magnifying glass
Hover image to zoom

Sunnata PRO LED+ Touch Dimmer Switch, 250W LED, Phase Selectable MLV/ELV, Single Pole/Multi-Location, Neutral Required, ST-PRO-N-WH, White

Brand:
Lutron
SKU:
ST-PRO-N-WH
Rating:
(0)
Q&A:
(0)
Sunnata PRO LED+ Touch Dimmer Switch, 250W LED, Phase Selectable MLV/ELV, Single Pole/Multi-Location, Neutral Required, ST-PRO-N-WH, White
Magnifying glass
Hover image to zoom
$151.80 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
250 Watts

Description

–
Built for projects where broad load compatibility and elevated design both matter, the Lutron Sunnata Touch Dimmer Switch - LED+ Pro Max model delivers the gold standard in dimming in a refined, design-forward control. It combines higher power, broad specialty-load support, and intuitive touch control in one dimmer professional can use with confidence across a wide range of residential applications. The Sunnata Touch Dimmer Switch - LED+ Pro Max model supports up to 250W of dimmable LED, 500W of electronic low voltage (ELV), incandescent, or halogen, and 400VA of magnetic low voltage (MLV). With phase-selectable dimming, it provides broad compatibility across LED, ELV, MLV, and incandescent / halogen applications while helping reduce flicker, buzzing, and humming. The large on/off paddle offers intuitive control, while the sleek touch light bar lets users swipe to dim or brighten lights with precision. For multi-location dimming, add up to four compatible Sunnata companion dimmers (ST-RD-XX, sold separately) for control from up to five locations, with companions that mirror the main dimmer's programming and light bar status. A neutral wire is required. Designed to coordinate with Lutron Claro wall plates (sold separately), the Sunnata Touch Dimmer Switch - LED+ Pro Max model delivers a clean, consistent finished look. Backed by a 10-year limited warranty with registration (5 years without registration) and 24/7 customer support, it is a strong choice for premium spaces that call for both high-performance dimming and a more elevated aesthetic

Features:
  • Maximum power and broad load compatibility supports up to 250W dimmable LED, 500W ELV/Inc/Hal, or 400VA MLV; phase selectable for ELV, MLV, LED, incandescent, and halogen applications; neutral wire required
  • A high-power LED+ Pro Max dimmer solution designed to reduce callbacks and eliminate guesswork on the jobsite
  • Touch or swipe the full height light bar to smoothly dim or brighten lights; the light bar also functions as a soft glow locator to easily find the dimmer in the dark
  • Dim from every switch location by adding Sunnata companion dimmer (ST-RD-XX, sold separately)
  • Add up to four companions for control from up to five locations - companions automatically mirror the main dimmer's settings and light bar status; not compatible with 3-way mechanical switches
  • Utilizes screw terminals for secure, professional installation
  • MyLevel personalization allows you to tailor the dimmer to each space - adjust light bar brightness, set high and low end trim, enable or disable the locator light, and save a favorite preset light level
  • Press and hold the OFF paddle for one second to activate a 30 second delayed fade to off for added convenience and comfort
  • This Sunnata Touch Dimmer Switch - LED+ Pro Max model is backed by a 10-year warranty with product registration (5-year warranty without registration) and includes 24/7 support for fast, worry-free install
  • Includes (1) Lutron Sunnata Touch Dimmer Switch - LED+ Pro Max model, wall plate sold separately

Specs

–
Type:

Rocker

Amperage:

2

Grade:

Residential

Voltage:

120v

Color:

White

Load Type:

Dimmable CFL

Halogen

LED

Incandescent

Wattage:

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy