Apply to be a TradeMaster!
Main product image of Sunnata Touch Dimmer - LED+ Pro Max, 250W LED/400W ELV/400VA MLV, Neutral Required, Multi-Location, 120V, ST-PRO-NR-WH, White
Magnifying glass
Hover image to zoom

Sunnata Touch Dimmer - LED+ Pro Max, 250W LED/400W ELV/400VA MLV, Neutral Required, Multi-Location, 120V, ST-PRO-NR-WH, White

Brand:
Lutron
SKU:
ST-PRO-NR-WH
Rating:
(0)
Q&A:
(0)
Sunnata Touch Dimmer - LED+ Pro Max, 250W LED/400W ELV/400VA MLV, Neutral Required, Multi-Location, 120V, ST-PRO-NR-WH, White
Magnifying glass
Hover image to zoom
$105.95 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
Built for projects where broad load compatibility and elevated design both matter, the Lutron Sunnata Touch Dimmer Switch - LED+ Pro Max model delivers the gold standard in dimming in a refined, design-forward control. It combines higher power, broad specialty-load support, and intuitive touch control in one dimmer professional can use with confidence across a wide range of residential applications. The Sunnata Touch Dimmer Switch - LED+ Pro Max model supports up to 250W of dimmable LED, 500W of electronic low voltage (ELV), incandescent, or halogen, and 400VA of magnetic low voltage (MLV). With phase-selectable dimming, it provides broad compatibility across LED, ELV, MLV, and incandescent / halogen applications while helping reduce flicker, buzzing, and humming. The large on/off paddle offers intuitive control, while the sleek touch light bar lets users swipe to dim or brighten lights with precision. For multi-location dimming, add up to four compatible Sunnata companion dimmers (ST-RD-XX, sold separately) for control from up to five locations, with companions that mirror the main dimmer's programming and light bar status. A neutral wire is required. Designed to coordinate with Lutron Claro wall plates (sold separately), the Sunnata Touch Dimmer Switch - LED+ Pro Max model delivers a clean, consistent finished look. Backed by a 10-year limited warranty with registration (5 years without registration) and 24/7 customer support, it is a strong choice for premium spaces that call for both high-performance dimming and a more elevated aesthetic

Features:
  • Maximum power and broad load compatibility supports up to 250W dimmable LED, 500W ELV/Inc/Hal, or 400VA MLV; phase selectable for ELV, MLV, LED, incandescent, and halogen applications; neutral wire required
  • A high-power LED+ Pro Max dimmer solution designed to reduce callbacks and eliminate guesswork on the jobsite
  • Touch or swipe the full height light bar to smoothly dim or brighten lights; the light bar also functions as a soft glow locator to easily find the dimmer in the dark
  • Dim from every switch location by adding Sunnata companion dimmer (ST-RD-XX, sold separately)
  • Add up to four companions for control from up to five locations - companions automatically mirror the main dimmer's settings and light bar status; not compatible with 3-way mechanical switches
  • Utilizes screw terminals for secure, professional installation
  • MyLevel personalization allows you to tailor the dimmer to each space - adjust light bar brightness, set high and low end trim, enable or disable the locator light, and save a favorite preset light level
  • Press and hold the OFF paddle for one second to activate a 30 second delayed fade to off for added convenience and comfort
  • This Sunnata Touch Dimmer Switch - LED+ Pro Max model is backed by a 10-year warranty with product registration (5-year warranty without registration) and includes 24/7 support for fast, worry-free install
  • Includes (1) Lutron Sunnata Touch Dimmer Switch - LED+ Pro Max model, wall plate sold separately

Specs

–
Product Type:

Switch

Load Type:

Dimmable MLV

Dimmable ELV

Dimmable LED

Voltage:

120v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy