Apply to be a TradeMaster!
Main product image of Sunnata LED+ Touch Dimmer Switch (Black) (1.25A, 120V, 150W)
Magnifying glass
Hover image to zoom

Sunnata LED+ Touch Dimmer Switch (Black) (1.25A, 120V, 150W)

Brand:
Lutron
SKU:
STCL-153M-BL
Rating:
(0)
Q&A:
(0)
Sunnata LED+ Touch Dimmer Switch (Black) (1.25A, 120V, 150W)
Magnifying glass
Hover image to zoom
$41.95 each
In Stock
In Stock
Get 43 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.25 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Wattage
150 Watts

Description

–

Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, Black

  • Works with up to 150W of dimmable LEDs or up to 600-Watt of incandescent/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • No Neutral Required
  • For multi-locations, use up to 9 Sunnata Accessory Switches (ST-AS-xx) to control from 10 locations; Compatible with standard 3-way mechanical switch
  • Touch or swipe the white light bar to brighten/dim your lights; lightbar also doubles as a locator light to help find the dimmer switch in the dark
  • Press and hold Off button for 30 seconds for fade-to-off
  • MyLevel Personalization gives you the ability to customize your Sunnata Touch LED+ dimmer, adjust the brightness of the light bar, adjust, or disable the locator light, as well as set as favorite light level
  • Wire-lead connections
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Amperage:

1.25

Voltage:

120v

Color:

Black

Wattage:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy