Apply to be a TradeMaster!
Main product image of Sunnata LED+ Dimmer Switch, 150W LED, Single Pole/Multi-Location, No 120V, Light Almond
Magnifying glass
Hover image to zoom

Sunnata LED+ Dimmer Switch, 150W LED, Single Pole/Multi-Location, No 120V, Light Almond

Brand:
Lutron
SKU:
STCL-153MH-LA
Rating:
(0)
Q&A:
(0)
Sunnata LED+ Dimmer Switch, 150W LED, Single Pole/Multi-Location, No 120V, Light Almond
Magnifying glass
Hover image to zoom
$41.95 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Color
Light Almond
Product Highlight: Voltage
120v
Product Highlight: Wattage
150, 600 Watts

Description

–
The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while the Sunnata Accessory Switch (ST-AS-xx) allows for On/Off switching within the multi-location application; can also be used with an existing 3-way switch. Tap the top of the dimmer switch once for your favorite light level, set through MyLevel Personalization, and twice for full brightness; swipe your finger along the white LED lightbar to dim/brighten the lighting load. The smooth fade on and fade off allows your eyes to adjust comfortably to your determined light level; push and hold the Off button for 30 second delayed fade-to-off. No neutral required. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Sunnata Touch LED+ Dimmer Switch; Gloss finish
  • Works with up to 150W of dimmable LEDs or up to 600-Watt of incandescent/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • No Neutral Required
  • For multi-locations, use up to 9 Sunnata Accessory Switches (ST-AS-xx) to control from 10 locations; Compatible with standard 3-way mechanical switch
  • Touch or swipe the white light bar to brighten/dim your lights; lightbar also doubles as a locator light to help find the dimmer switch in the dark
  • Press and hold Off button for 30 seconds for fade-to-off
  • MyLevel Personalization gives you the ability to customize your Sunnata Touch LED+ dimmer, adjust the brightness of the light bar, adjust, or disable the locator light, as well as set as favorite light level
  • Wire-lead connections
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Location:

Multi-Location

3-Way

Finish:

Gloss

Color:

Light Almond

Voltage:

120v

Poles:

1

Wattage:

150

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy