Apply to be a TradeMaster!
Main product image of Plug-In Power Supply for Lumaris Tunable White Tape Light, 120 Input, 24V Output, Powers 1 Lumaris Wireless Controller
Magnifying glass
Hover image to zoom

Plug-In Power Supply for Lumaris Tunable White Tape Light, 120 Input, 24V Output, Powers 1 Lumaris Wireless Controller

Brand:
Lutron
SKU:
T120-24DC-15
Rating:
(0)
Q&A:
(0)
Plug-In Power Supply for Lumaris Tunable White Tape Light, 120 Input, 24V Output, Powers 1 Lumaris Wireless Controller
Magnifying glass
Hover image to zoom
$80.00 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.5 Amps
Product Highlight: Color
White

Description

–
The Lutron plug-in power supply for Lumaris Tunable White Tape Light powers 1 Lumaris wireless controllers and 16.4 ft of Lumaris LED tape. The Lutron Lumaris tunable white LED tape light solution is the first professional grade tape light that's native to Lutron RadioRA 3 and HomeWorks QSX. Tunable white accent lighting takes scene control to the next level when paired with keypads, the Lutron app, and automations.

Features:
  • Includes (1) plug-in power supply for Lumaris Tunable White Tape Light Wireless Controllers
  • Input: 120-240V, (50/60Hz) 1A max; Output 24V, 1.5A
  • Accepts 12 AWG to 20 AWG; see wiring section on product spec sheet for specific length configurations
  • Must be used with a Lumaris Wireless Controller for RadioRA3 (RRL-TWC*) or the Lumaris Wireless Controller for HomeWorks QSX (HWL-TWC*)
  • Lutron Plug-In Power Supply for Lumaris Tunable White Tape Light

Specs

–
Amperage:

1.5

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy