Apply to be a TradeMaster!
Main product image of Maestro Dual Circuit Sensor Switch, BAA Compliant, 6A Light/4.4A Fan, 120-277V, Dual 1 Pole, Ground/Neutral Req'd
Magnifying glass
Hover image to zoom

Maestro Dual Circuit Sensor Switch, BAA Compliant, 6A Light/4.4A Fan, 120-277V, Dual 1 Pole, Ground/Neutral Req'd

Brand:
Lutron
SKU:
UMS-OPS6-DDV-WH
Rating:
(0)
Q&A:
(0)
Maestro Dual Circuit Sensor Switch, BAA Compliant, 6A Light/4.4A Fan, 120-277V, Dual 1 Pole, Ground/Neutral Req'd
Magnifying glass
Hover image to zoom
$96.70 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Color
White
Product Highlight: Voltage
120-277V

Description

–


Features:
  • BAA Maestro in-wall, dual circuit, single pole, occupancy/vacancy sensing switch; 6A lighting, 4.4A fan motor max; 120V-277V; white

Specs

–
Location:

Single-Pole

Amperage:

6

Color:

White

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy