Apply to be a TradeMaster!
Main product image of Architectural 3 Gang Wall Plate for Nova T Dimmers and Switches, Matte Finish, VWP-3-BE, Beige
Magnifying glass
Hover image to zoom

Architectural 3 Gang Wall Plate for Nova T Dimmers and Switches, Matte Finish, VWP-3-BE, Beige

Brand:
Lutron
SKU:
VWP-3-BE
Rating:
(0)
Q&A:
(0)
Architectural 3 Gang Wall Plate for Nova T Dimmers and Switches, Matte Finish, VWP-3-BE, Beige
Magnifying glass
Hover image to zoom
$39.35 each
In Stock
In Stock
Get 12 Mon, Oct 12 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Voltage
120-277V
Product Highlight: Finish
Matte

Description

–


Features:
  • Available for 120-277V line voltage switching (sink- only control) 0- 10 V- LED drivers and ballasts (power pack not required for loads up to 8 A)
  • Excellent for residential or commercial applications
  • Intuitive operation; easy to use
  • Slide-to-off and preset models available
  • Enclosed heat sink for aesthetically pleasing appearance
  • Multi-gang alignment for quick and easy installation
  • Full family of products for most lighting sources, plus matching accessories and wallplates
  • Rated at 120V, 60Hz, unless noted otherwise
  • Custom products (CPN) are available to meet specific customer needs. Please contact Lutron Customer Assistance at 1.844.LUTRON1 (588.7661) for availability
  • Architectural style. Can be used in conjunction with 3 Vareo or Nova T controls

Specs

–
Number of Gangs:

3

Voltage:

120-277V

Color:

Beige

Finish:

Matte

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy