Apply to be a TradeMaster!
Main product image of Maestro Dual-Tech Motion Sensor Switch, Vacancy Only,TAA Compliant,6A,120-277V,Single Pole
Magnifying glass
Hover image to zoom

Maestro Dual-Tech Motion Sensor Switch, Vacancy Only,TAA Compliant,6A,120-277V,Single Pole

Brand:
Lutron
SKU:
WMS-A102-V-BTBU
Rating:
(0)
Q&A:
(0)
Maestro Dual-Tech Motion Sensor Switch, Vacancy Only,TAA Compliant,6A,120-277V,Single Pole
Magnifying glass
Hover image to zoom
$93.52 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
6 Amps
Product Highlight: Color
Black

Description

–


Features:
  • XCT Technology for major, minor, fine, and very fine motion detection
  • 180 deg sensor field-of-view
  • Up to 900 ft2 (81 m2) major motion coverage and 400 ft2 (36 m2) minor motion coverage
  • Two Ambient Light Detect (ALD) options: Learning ALD Mode: Uses adaptive algorithm. Sensor learns user's preferred light level over time. Fixed ALD mode: Four selectable light level thresholds: Hi, Med, Low, Min
  • Adjustable timeout for each circuit (1, 5, 15, or 30 minutes)
  • Sensitivity adjustment; PIR (Hi, Med, Low, Min); Ultrasonic (Hi, Med, Low, Off)
  • Switches all lighting loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent
  • MS-A models DO NOT require neutral wiring.
  • TAA Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection in black, bulk packaging

Specs

–
Voltage:

120-277V

Amperage:

6

Color:

Black

Location:

Single-Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy