Apply to be a TradeMaster!
Main product image of Aurora Smart Bulb Dimmer Switch for Philips Hue Smart Bulbs, Z3-1BRL-WH-L0-2 (2-Pack), White
Magnifying glass
Hover image to zoom

Aurora Smart Bulb Dimmer Switch for Philips Hue Smart Bulbs, Z3-1BRL-WH-L0-2 (2-Pack), White

Brand:
Lutron
SKU:
Z3-1BRL-WH-L0-2
Rating:
(0)
Q&A:
(0)
Aurora Smart Bulb Dimmer Switch for Philips Hue Smart Bulbs, Z3-1BRL-WH-L0-2 (2-Pack), White
Magnifying glass
Hover image to zoom
$103.87 each
In Stock
In Stock
Get 250 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–


Features:
  • Provides instant and direct control of compatible bulbs that utilizes a 2.4 GHz, Zigbee 3.0 or Zigbee Light Link wireless technology. The complete list of compatible bulbs can be found at www.lutron.com/SmartBulbDimmers
  • Philips Hue bridge certified for use in a Hue bridge system.
  • Provides direct dimming control of Philips Hue lamps without the need for a hub, bridge, or smartphone.
  • Clean look; hidden LED illuminates to provide feedback of successful communication.
  • Quickly attaches to most common toggle switches to keep the lighting control where you expect it, while ensuring the connected bulbs stay connected.
  • Control up to 12 connected bulbs per remote control in standalone, i.e. without a system bridge.
  • Battery-powered. Requires no wiring. 3 year battery life (one CR2032 battery included).
  • Rotary style provides intuitive, familiar control of your lights.
  • Prevents light switch from being turned OFF; keeps connected bulbs ready to be controlled.
  • Multi-location capable without a bridge; up to 6 Aurora dimmers can control a set of lights in a standalone application.

Specs

–
Location:

Multi-Location

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy