Apply to be a TradeMaster!
Main product image of Burner Head Protector for Riello & Carlin, Ceramic Fiber 2300F, 1046
Magnifying glass
Hover image to zoom

Burner Head Protector for Riello & Carlin, Ceramic Fiber 2300F, 1046

SKU:
1046
Rating:
(0)
Q&A:
(0)
Burner Head Protector for Riello & Carlin, Ceramic Fiber 2300F, 1046
Magnifying glass
Hover image to zoom
$18.77 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inside Diameter
3-1/2" ID
Product Highlight: Outside Diameter
4-5/16" OD

Description

–
Lynn 1046 Burner Head Protector, Ceramic Fiber, 2300F, Riello & Carlin

Features:
  • PRODUCT INFO: Burner head protector for oil-fired boilers and furnaces. Vacuum cast ceramic fiber chamber rated to 2300F.
  • FIT: Carlin and Riello burners with 3-1/2'' OD tube
  • DIMENSIONS: 3-1/2'' ID x 4-5/16'' OD x 2-1/2'' tall
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Insulation

Inside Diameter:

3-1/2"

Outside Diameter:

4-5/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy