Apply to be a TradeMaster!
Main product image of Replacement Combustion Chamber Kit for Weil-McLain 78, 80, 4” Burner, 1121-LYNN
Magnifying glass
Hover image to zoom

Replacement Combustion Chamber Kit for Weil-McLain 78, 80, 4” Burner, 1121-LYNN

SKU:
1121-LYNN
Rating:
(0)
Q&A:
(0)
Replacement Combustion Chamber Kit for Weil-McLain 78, 80, 4” Burner, 1121-LYNN
Magnifying glass
Hover image to zoom
$313.15 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Lynn 1121 Replacement Combustion Chamber Kit, Weil-McLain 78, 80, 4” Burner

Features:
  • KIT CONTAINS: Replaces Weil-McLain kit 385-700-220 and 591-000-070. Fits all 78 and 80 series boilers with 4” burner. Kit contains: front refractory with 4” opening 591-000-070, rear target wall blanket, floor blanket, rope to seal door, waterglass, instructions.
  • FIT: Fits 78 and 80 series boilers with 4” burner including models: 378, 478, 578, 678, 778, 878, 978 8 380, 480, 580, 680, 780, 980. For 6” burner use Lynn 1122.
  • SAVE TIME: Kits contain everything needed for the job in one box, saving time and simplifying ordering.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Combustion Chamber