Apply to be a TradeMaster!
Main product image of 2200F Strip Superwool Blanket (150" x 2" x 1"), 9500
Magnifying glass
Hover image to zoom

2200F Strip Superwool Blanket (150" x 2" x 1"), 9500

SKU:
9500-LYNN
Rating:
(0)
Q&A:
(0)
2200F Strip Superwool Blanket (150" x 2" x 1"), 9500
Magnifying glass
Hover image to zoom
$46.71 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
150" x 2" x 1"

Description

–
Lynn 9500 Strip Superwool Blanket, 2200F -- 150'' x 2'' x 1''

Features:
  • PRODUCT INFO: Strips of high temperature (2200F) insulation commonly used for gasketing.
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 150” x 2” x 1”, bagged.
  • MATERIAL: Superwool Plus blanket, which is soft, flexible & withstands 2200F. Superwool is an alternative to ceramic fiber with improved health and safety attributes. Superwool products do NOT carry a GHS health hazard warning label.

Specs

–
Type:

Blanket

Size:

150" x 2" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy