Apply to be a TradeMaster!
Main product image of 2200F Strip Superwool Blanket (300" x 1" x 1/2"), 9506
Magnifying glass
Hover image to zoom
2200F Strip Superwool Blanket (300" x 1" x 1/2"), 9506
Magnifying glass
Hover image to zoom
$38.21 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
300" x 1" x 1/2"

Description

–
Lynn 9506 Strip Superwool Blanket, 2200F -- 300'' x 1'' x 1/2''

Features:
  • PRODUCT INFO: Strips of high temperature (2200F) insulation commonly used for gasketing.
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 300” x 1” x 1/2”, bagged.
  • MATERIAL: Superwool Plus blanket, which is soft, flexible & withstands 2200F. Superwool is an alternative to ceramic fiber with improved health and safety attributes. Superwool products do NOT carry a GHS health hazard warning label.

Specs

–
Type:

Blanket

Size:

300" x 1" x 1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy