Apply to be a TradeMaster!
Main product image of Gasket Paper, Superwool Plus - Small Roll (100" x 24" x 1/8"), 9601
Magnifying glass
Hover image to zoom

Gasket Paper, Superwool Plus - Small Roll (100" x 24" x 1/8"), 9601

SKU:
9601-LYNN
Rating:
(0)
Q&A:
(0)
Gasket Paper, Superwool Plus - Small Roll (100" x 24" x 1/8"), 9601
Magnifying glass
Hover image to zoom
$90.79 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
100" x 24" x 1/8"

Description

–
Lynn 9601 Paper - Superwool Plus, 2000F - Small Roll - 100'' x 24'' x 1/8''

Features:
  • PRODUCT INFO: High temperature gasket paper rated to 2100F. Soft pliable material.
  • USE: Used on the oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • Size: 100" x 24" x 1/8"
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Gasket Paper

Thickness:

1/8"

Size:

100" x 24" x 1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy